![MorseB207A CAM CLUTCH MorseB207A CAM CLUTCH](https://sthybrisprodeastus2.blob.core.windows.net/cthybrisprodeastus2/Damroot/Web/10060/Article_172704_Still01_9_B207A_CL_01_734.png)
features
- Clutches Require Bearing support to assure concentricity between inner and outer races. Taper on this shaft should not exceed .0002 inches per inch.
Indexing Clutch | Yes |
Overrunning Clutch | Yes |
Bore Size | 1.657 in |
Overall Width | 1.125 in |
Bearing Size to Use with Clutch | 207 |
Torque Capacity | 275 ft-lbs |
Series | B200 |
Type | Mechanical Clutches |
Inner Race [Max] | 2000 rpm |
Model | B207A |
Inner Race (Shaft) [Max] | 2000 rpm |
Backstopping Clutch | Yes |
Key Size | 1/4 in x 1/8 in |
Overall Diameter | 2.833 in |
Outer Width | 1.125 in |
Weight | 1.25 LB |
EAN or UPC | 662961739094 |
![](/medias/sys_master/images/hac/h84/9002144104478/get-support/get-support.png)