- KK Series Cam Clutch
- 20 mm ID x 47 mm OD x 19 mm Wide
- Double Sealed
- Keyed Inner
description
- Morse® brand KK clutches incorporate a compact cam clutch with built-in bearing support. This unique construction combines a cam clutch with a 6200 Series metric ball bearing for use in applications ranging from exercise equipment to industrial machinery. This general purpose clutch is intended for backstopping, indexing and overrunning applications and can be utilized with both oil and grease lubrication. When selecting a brand of clutches, consider our broad product offering combined with the following online selection tools: Smart Interchange, eCatalog and downloadable 2D and 3D CAD drawings. To learn more about Morse clutches or to use our selection tools, visit www.emerson-ept.com.
features
- Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry
- This general bearing clutch can be utilized with both oil and grease lubrication. Self contained ball bearing and cam clutch
- KK Clutch is available in several configuations with different sealing options and inner and outer keyway options.
Torque Capacity | 45 ft-lbs |
Dynamic Capacity | 1910.9 lbf |
Torque (Foot Pounds) | 45 ft lb |
Inside Dia. | 20 mm |
Enclosure | Double Sealed |
Static Capacity | 1101.6 lbf |
Bore Size | 20 mm |
Drag Torque | 0.0406 ft lb |
Type | CAM Clutches |
Outside Dia. | 47 mm |
Weight | 0.33 LB |
EAN or UPC | 662288927433 |