
- Overrunning/Back-stopping/Indexing Clutch
- PB5 Model
- 5/8" Bore
- Left Hand Rotation
applications
- Indexing drives
- Print processing equipment
features
- Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry
- PB series clutch features precision formed cams providing high torque capacities with excellent wear life. These models are suitable for general duty applications.
- A bonze seal maintains race concentricity. They a asymmetrical by design, so must be ordered according to rotation requirements.
caution
- MR units not to be used to transmit torque above one third maximum speed
Lubrication | Grease |
Snap Ring Required | RS125 |
Torque Capacity | 110 ft-lbs |
Direction of Rotation | Left Hand |
Thread Diameter | N/A |
Outside Dia. | 2 in |
Design | Sleeve Bearing Supported |
Model No. | PB5 |
Overrunning Speed Outer Race | 900 rpm |
No. of Mounting Holes | 0 |
Type | CAM Clutches |
Overrunning Speed Inner Race | 1800 rpm |
Major Dia | 1.25 in |
Groove Dia. | 1.206/1.198 |
Configuration | LH |
Model | PB-5A |
Outer Race [Max] | 900 rpm |
Mounting Diameter | 1.25 in |
Length to Groove | 0.9/0.905 |
Mounting Length | 1 in |
Keyway | 3/16 x 3/32 |
Overrunning Clutch | Yes |
Key for Bore Size | 3/16 x 3/32 |
Hub Dia. | 1 in |
Indexing Clutch | Yes |
Overall Width | 2.75 in |
Bore Size | 0.625 in |
Length to Snap Ring Groove | 1.563 in |
Keyway Length | 0.688 in |
Overall Diameter | 2 in |
Backstopping Clutch | Yes |
Series | PB |
Groove Width | 0.048/.0068 |
Weight | 1.285 LB |
EAN or UPC | 662288408062 |
