
- Leveler
- 511 Series
- 1/2 Thread Size
- Articulating Feet Leveler Type
Thread Size | 1/2-13 |
Series | Support & Leveling Elements |
Height | 4.52 in |
Leveler Type | Articulating Feet |
Material | Stainless Steel |
Threads per Inch | 13 |
Volume | 0.779 GLL |
Overall Height | 4.52 in |
Type | 6A Spindle |
Stem Material | Stainless Steel |
Weight | 0.415 LB |
EAN or UPC | 782934776786 |
