
- Zinc Plated Steel Material
- 1/4 Thread Size
- 1.63 in Handle Length
- 0.79 in Overall Height
Male / Female | Male |
Thread Size | 1/4-20 |
Overall Height | 0.79 in |
Threads per Inch | 20 |
Volume | 0.277 GLL |
Material | Zinc Plated Steel |
Handle Length | 1.63 in |
Type | Male |
Series | Ratchet Handles |
Color | Orange |
Weight | 0.037 LB |
EAN or UPC | 782934775239 |
