- Rod
- Adjustable Type
- 1/2 in Outside Diameter
- 7 in Overall Length
- Stainless Steel Material
Thread Size | 5/16-18 |
Outside Dia. | 0.5 in |
Type | Adjustable |
Material | Stainless Steel |
Overall Length | 7 in |
Weight | 0.35 LB |
EAN or UPC | 782934774676 |
Thread Size | 5/16-18 |
Outside Dia. | 0.5 in |
Type | Adjustable |
Material | Stainless Steel |
Overall Length | 7 in |
Weight | 0.35 LB |
EAN or UPC | 782934774676 |