- Size 10R Coupling Hub, 1.25" Bore, C Dimension = 1.34"
features
- Patented axial thrust tabs reduce reactionary loads on connected equipment to protect and extend equipment life
- Replace-in-place design eliminates the need for hub removal and movement/realignment of connected equipment with element replacement for reduced downtime
Coupling Size | 10R |
Outside Dia. | 2.9920 in |
Torque Rating [Max] | 1,070.0 in lb |
Bore Dia. | 1.250 in - 1 1/4 in |
Length Through Bore | 1.340 in |
RPM [Max] | 4,500 rpm |
Lock Type | Setscrew |
Material | Steel |
Hub Dia. | 2.83 in |
Weight | 2.2 LB |
EAN or UPC | 782934151705 |