
- 10 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both closed coupled and spacer coupling elements
RPM [Max] | 7,500 rpm |
Length Through Bore | 1 7/8 in |
Coupling Size | 10 |
Torque Rating [Max] | 1,450.0 in lb |
I.D. | 1 in |
Outside Dia. | 3.6500 in |
Hub Style | Standard Bore |
No. of Set Screws | 1 |
Volume | 2.104 GLL |
Keyway Depth | 0.125 in |
Keyway Width | 0.25 in |
Hub Shoulder Diameter | 3.65 in |
No. of Keyways | 1 |
Hub Material | Steel |
Keyway Fit | Commercial |
Hub Bore Fit | Clearance |
Hub Barrel O.D. | 3.3 in |
Hub Straight Bore Diameter [Max] | 1.001 in |
Coupling Type | Elastomeric |
Hub Length | 1.88 in |
Weight | 4.16 LB |
EAN or UPC | 698210858209 |
