
- 1500 Chain Number
- 12 Teeths
- Molded Non-Split Sprocket Style
- Square Bore Style
Material | Nylon |
Bore Dia. | 1 in |
No. of Teeth | 12 |
Sprocket Style | Molded Non-Split |
Bore Style | Square Bore |
Body Style | Block |
Pitch Diameter | 58.09 mm |
Bore Type | Shaft-Ready |
Chain No. | 1500 |
Volume | 2.409 CDM |
Series | Thermoplastic |
Finished Bore | 1 in |
Weight | 0.085 LB |
EAN or UPC | 793699425369 |
