- 1240 Engineered Steel Drive Chain, Offset Sidebar
- 4.063" Pitch
Package Type | 10 Foot Box |
Chain Pitch | 4.063 in |
Link Plates Thickness | 1/2 in |
Chain Construction | Engineered Steel Drive Chain, Offset Sidebar |
Thickness | 2 in |
Pin Diameter | 0.88 in |
Pin Material | Steel |
Roller Dia. | 1 3/4 in |
Roller Width | 1.88 in |
Type | N/A |
Chain Series | 1240 |
Material | Steel |
Pin Overall Length | 4.97 in |
Rated Working Load | 9000 lbs |
Weight | 12.8 LB |
EAN or UPC | 698210077204 |