
- 18 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class C - Medium Duty Cema Class
- 35 degrees Trough Angle
Overall Height | 12.6875 in |
Bolt Hole Spacing - Length | 27 in |
Mounting Pad Thickness | 0.31 in |
Idler Type | Equal Trougher |
Bracket Length | 29 in |
Bolt Spacing Center to Center [Min] | 5.75 in |
Installed Options | None |
Width of Bolt Spacing [Min] | 5 3/4 in |
Bolt Spacing Center to Center [Max] | 8.5 in |
Roller Length | 7 in |
Length of Idler Belt Width | 29 in |
Bolt Hole Spacing - Width | 7.5 in |
Bearing Type | Tapered Roller Bearing |
Roll Type | Three Rolls, Equal Length |
Material | Steel |
Volume | 0.618 Hectoliter |
Center Rolls Shell Length | 7 in |
Center Roll Height | 8 9/16 in |
Series | Rex Classic |
Roller Dia. | 5 in |
Bolt Spacing Center to Center | 7.5 in |
Trough Angle [Nom] | 35 ° |
Roller Material | Steel |
Roller Span | 18 15/16 in |
Lubrication | Relubricatable |
Bracket Width | 9 1/4 in |
CEMA Class | CEMA Class C - Medium Duty |
Belt Width | 18 in |
Lubricant Type | Regreaseable |
Weight | 42.0 LB |
EAN or UPC | 698210638313 |
