- Size 20R Coupling Hub, 2" Bore, C Dimension = 1.77"
features
- Easy to install
- Can be blind assembled from either direction
- Hub teeth machined with special nose radius to minimize potential misalignment
- Carbon steel for maximum strength
Material | Steel |
Outside Dia. | 4.01563 in |
Hub Dia. | 3 5/8 in |
RPM [Max] | 4500 rpm |
Coupling Size | 20R |
Torque Rating [Max] | 2700 in lb |
Length Through Bore | 1.77 in |
Bore Dia. | 2.000 in - 2 in |
Lock Type | Setscrew |
Weight | 4.14 LB |
EAN or UPC | 782934151781 |