
- Carrying Training Idler w/Actuating Shoe, 5 Inch Roll Diameter, Three Rolls, Equal Length, Steel Roller, CEMA Class C - Medium Duty, For 24 Inch Wide Belt, 35° Trough Angle
Installed Options | None |
Trough Angle [Nom] | 35 ° |
Roller Dia. | 5 in |
Width of Bolt Spacing [Max] | 8.625 in |
Roller Span | 25 5/8 in |
Roller Length | 9 in |
Bolt Hole Spacing - Width | 7.5 in |
Lubrication | Relubricatable |
Overall Height | 16.25 in |
Roll Type | Three Rolls, Equal Length |
Center Roll Height | 9 1/4 in |
Bracket Width | 10 in |
Bearing Type | Tapered Roller Bearing |
Bolt Hole Spacing - Length | 33 in |
Width of Bolt Spacing [Min] | 5.75 in |
Roller Material | Steel |
Belt Width | 24 in |
Bracket Length | 35 in |
Idler Type | Carrying Training Idler w/Actuating Shoe |
CEMA Class | CEMA Class C - Medium Duty |
Weight | 118.0 LB |
EAN or UPC | 698210721633 |
