- 30 in Belt Width
- 4 in Roller Diameter
- Flat Return Idler Type
- CEMA Class B - Light Duty Cema Class
- 0 degrees Trough Angle
Length of Idler Belt Width | 35 in |
Lubricant Type | Factory Sealed |
Material | Steel |
Center Rolls Shell Length | 33 in |
Trough Angle [Nom] | 0 ° |
Bolt Spacing Center to Center | 5 in |
Bolt Spacing Center to Center [Min] | 3.75 in |
CEMA Class | CEMA Class B - Light Duty |
Roller Dia. | 4 in |
Belt Width | 30 in |
Bolt Spacing Center to Center [Max] | 6.25 in |
Idler Type | Flat Return |
Mounting Pad Thickness | 0.19 in |
Weight | 26.0 LB |
EAN or UPC | 793699310528 |