- 30 in Belt Width
- 5 in Roller Diameter
- Flat Return Idler Type
- CEMA Class C - Medium Duty Cema Class
- 0 degrees Trough Angle
| Length of Idler Belt Width | 40.5 in |
| Lubricant Type | Factory Sealed |
| Material | Steel |
| Series | Rex Classic |
| Bolt Spacing Center to Center | 3.5 in |
| Overall Base Length | 8 in |
| Belt Width | 30 in |
| Bolt Spacing Center to Center [Max] | 5 in |
| Idler Type | Flat Return |
| Trough Angle [Nom] | 0 ° |
| Bolt Spacing Center to Center [Min] | 6.25 in |
| Mounting Pad Thickness | 0.19 in |
| Center Rolls Shell Length | 33 in |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 39.236 LB |
| EAN or UPC | 793699291506 |
-
Prop 65


