- 815 Chain Number
- 23 Teeths
- Non-Split Sprocket Style
- Round Bore Style
No. of Teeth | 23 |
Sprocket Style | Non-Split |
Pitch Diameter | 135.23 mm |
Body Style | Arm |
Set Screw | 1 |
Material | Cast Iron |
Chain No. | 815 |
Bore Style | Round Bore |
Keyway | 1 |
Bore Type | Shaft-Ready |
Finished Bore | 1 7/16 in |
Weight | 5.3 LB |
EAN or UPC | 662864684651 |