- 820 Chain Number
- 25 Teeths
- Non-Split Sprocket Style
- Round Bore Style
Body Style | Arm |
Pitch Diameter | 153.21 mm |
Bore Type | Shaft-Ready |
Keyway | 1 |
Set Screw | 2 |
Bore Style | Round Bore |
Sprocket Style | Non-Split |
Finished Bore | 1 1/4 in |
Material | Cast Iron |
No. of Teeth | 25 |
Chain No. | 820 |
Weight | 4.6 LB |
EAN or UPC | 698210888954 |