
- 820 Chain Number
- 17 Teeths
- Non-Split Sprocket Style
- Round Bore Style
Sprocket Style | Non-Split |
Bore Shape | Round |
Bore Style | Round Bore |
Set Screw | 1 |
Volume | 2.409 CDM |
Bore Type | Shaft-Ready |
Series | Metal |
No. of Set Screws | 1 |
Chain No. | 820 |
Pitch Dia. | 4.152 in, 105.46 mm |
Chain Number | CI820 Sprockets |
Material | Cast Iron |
Pitch Diameter | 105.46 mm |
Finished Bore | 1 in |
No. of Teeth | 17 |
Body Style | Block |
No. of Keyways | 1 |
Sprocket Construction | Cast-Iron Non-Split Sprocket |
Keyway | 1 |
Bore Dia. | 1 in |
Weight | 6.0 LB |
EAN or UPC | 793699635331 |
