- 881 Chain Number
- 21 Teeths
- Non-Split Sprocket Style
- Round Bore Style
Finished Bore | 1 in |
Pitch Diameter | 129.26 mm |
Body Style | Arm |
Sprocket Style | Non-Split |
Material | Cast Iron |
Bore Style | Round Bore |
Keyway | 1 |
Bore Type | Shaft-Ready |
Chain No. | 881 |
No. of Teeth | 21 |
Set Screw | 1 |
Weight | 4.2 LB |
EAN or UPC | 698210602437 |