
- 882 Chain Number
- 9 Teeths
- Non-Split Sprocket Style
- Round Bore Style
Bore Type | Shaft-Ready |
Bore Shape | Round |
Pitch Diameter | 111.4 mm |
Pitch Dia. | 4.386 in, 111.4 mm |
Bore Dia. | 1 in |
Series | Metal |
Chain No. | 882 |
Material | Cast Iron |
No. of Teeth | 9 |
Chain Number | CI882 Sprockets |
Keyway | 1 |
Sprocket Construction | Cast-Iron Non-Split Sprocket |
Finished Bore | 1 in |
Bore Style | Round Bore |
No. of Set Screws | 1 |
Volume | 0.581 CDM |
Set Screw | 1 |
Sprocket Style | Non-Split |
Body Style | Block |
No. of Keyways | 1 |
Weight | 3.8 LB |
EAN or UPC | 698210187873 |
