
- 882 Chain Number
- 12 Teeths
- Non-Split Sprocket Style
- Round Bore Style
Volume | 0.273 GLL |
Pitch Diameter | 147.22 mm |
Bore Style | Round Bore |
Keyway | 1 |
No. of Keyways | 1 |
Set Screw | 1 |
Chain No. | 882 |
Finished Bore | 1 in |
Bore Shape | Round |
Bore Type | Shaft-Ready |
Pitch Dia. | 5.795 in, 147.2 mm |
No. of Set Screws | 1 |
Series | Metal |
Bore Dia. | 1 in |
Chain Number | CI882 Sprockets |
Sprocket Style | Non-Split |
Sprocket Construction | Cast-Iron Non-Split Sprocket |
Material | Cast Iron |
Body Style | Arm |
No. of Teeth | 12 |
Weight | 4.63 LB |
EAN or UPC | 793699635539 |
