- 820 Chain Number
- 41 Teeths
- Non-Split Sprocket Style
- Round Bore Style
Body Style | Arm |
Set Screw | 1 |
No. of Teeth | 41 |
Sprocket Style | Non-Split |
Pitch Diameter | 249.58 mm |
Material | Cast Iron |
Finished Bore | 1 1/4 in |
Bore Style | Round Bore |
Keyway | 1 |
Chain No. | 820 |
Bore Type | Shaft-Ready |
Weight | 15.0 LB |
EAN or UPC | 793699635577 |