- 1700 Chain Number
- 10 Teeths
- Non-Split Sprocket Style
- Round Bore Style
Material | Cast Iron |
No. of Teeth | 10 |
Bore Type | Shaft-Ready |
Bore Style | Round Bore |
Finished Bore | 1 1/4 in |
Pitch Diameter | 161.77 mm |
Chain No. | 1700 |
Sprocket Style | Non-Split |
Keyway | 1 |
Set Screw | 1 |
Body Style | Block |
Weight | 3.5 LB |
EAN or UPC | 793699635775 |