- 1700 Chain Number
- 12 Teeths
- Non-Split Sprocket Style
- Round Bore Style
Pitch Diameter | 193.14 mm |
No. of Teeth | 12 |
Body Style | Block |
Keyway | 1 |
Chain No. | 1700 |
Bore Style | Round Bore |
Finished Bore | 1 1/4 in |
Bore Type | Shaft-Ready |
Material | Cast Iron |
Sprocket Style | Non-Split |
Set Screw | 1 |
Weight | 8.0 LB |
EAN or UPC | 698210600198 |