- 42 in Belt Width
- 5 in Roller Diameter
- Flat Return Idler Type
- CEMA Class B - Light Duty Cema Class
- 0 degrees Trough Angle
Material | Steel |
Bolt Spacing Center to Center [Max] | 5 in |
Mounting Pad Thickness | 0.19 in |
Overall Base Length | 8 in |
Bolt Spacing Center to Center [Min] | 6.25 in |
CEMA Class | CEMA Class B - Light Duty |
Length of Idler Belt Width | 52.5 in |
Lubricant Type | Factory Sealed |
Trough Angle [Nom] | 0 ° |
Center Rolls Shell Length | 45 in |
Belt Width | 42 in |
Roller Dia. | 5 in |
Idler Type | Flat Return |
Bolt Spacing Center to Center | 3.5 in |
Weight | 38.0 LB |
EAN or UPC | 793699309782 |