- 42 in Belt Width
- 5 in Roller Diameter
- Flat Return Idler Type
- CEMA Class C - Medium Duty Cema Class
- 0 degrees Trough Angle
CEMA Class | CEMA Class C - Medium Duty |
Trough Angle [Nom] | 0 ° |
Lubricant Type | Regreaseable |
Overall Base Length | 8 in |
Roller Dia. | 5 in |
Bolt Spacing Center to Center [Min] | 6.25 in |
Bolt Spacing Center to Center [Max] | 5 in |
Mounting Pad Thickness | 0.19 in |
Idler Type | Flat Return |
Belt Width | 42 in |
Length of Idler Belt Width | 52.5 in |
Center Rolls Shell Length | 45 in |
Bolt Spacing Center to Center | 3.5 in |
Material | Steel |
Weight | 51.236 LB |
EAN or UPC | 793699292282 |