
- 5" x 51" Steel Roller
Roller Length | 51 in |
CEMA Class | CEMA Class C - Medium Duty |
Lubrication | Relubricatable |
Idler Type | Return Idler |
Roller Dia. | 5 in |
Roller Material | Steel |
Weight | 51.0 LB |
EAN or UPC | 698210673383 |

Roller Length | 51 in |
CEMA Class | CEMA Class C - Medium Duty |
Lubrication | Relubricatable |
Idler Type | Return Idler |
Roller Dia. | 5 in |
Roller Material | Steel |
Weight | 51.0 LB |
EAN or UPC | 698210673383 |