- 5" x 39" Rubber Roller
Idler Type | Return Idler |
CEMA Class | CEMA Class C - Medium Duty |
Roller Material | Rubber |
Lubrication | Relubricatable |
Roller Dia. | 5 in |
Roller Length | 39 in |
Weight | 26.0 LB |
EAN or UPC | 698210691189 |
Idler Type | Return Idler |
CEMA Class | CEMA Class C - Medium Duty |
Roller Material | Rubber |
Lubrication | Relubricatable |
Roller Dia. | 5 in |
Roller Length | 39 in |
Weight | 26.0 LB |
EAN or UPC | 698210691189 |