- 6" x 27" Rubber Roller
Idler Type | Return Idler |
Lubrication | Relubricatable |
Roller Length | 27 in |
CEMA Class | CEMA Class C - Medium Duty |
Roller Dia. | 6 in |
Roller Material | Rubber |
Weight | 25.0 LB |
EAN or UPC | 698210638399 |
Idler Type | Return Idler |
Lubrication | Relubricatable |
Roller Length | 27 in |
CEMA Class | CEMA Class C - Medium Duty |
Roller Dia. | 6 in |
Roller Material | Rubber |
Weight | 25.0 LB |
EAN or UPC | 698210638399 |