- 6" x 45" Rubber Roller
Roller Length | 45 in |
Idler Type | Return Idler |
Roller Material | Rubber |
CEMA Class | CEMA Class C - Medium Duty |
Lubrication | Relubricatable |
Roller Dia. | 6 in |
Weight | 37.0 LB |
EAN or UPC | 698210637309 |
Roller Length | 45 in |
Idler Type | Return Idler |
Roller Material | Rubber |
CEMA Class | CEMA Class C - Medium Duty |
Lubrication | Relubricatable |
Roller Dia. | 6 in |
Weight | 37.0 LB |
EAN or UPC | 698210637309 |