- 6" x 45" Rubber Roller
Idler Type | Return Idler |
Roller Dia. | 6 in |
Lubrication | Relubricatable |
CEMA Class | CEMA Class C - Medium Duty |
Roller Length | 45 in |
Roller Material | Rubber |
Weight | 35.0 LB |
EAN or UPC | 698210671518 |
Idler Type | Return Idler |
Roller Dia. | 6 in |
Lubrication | Relubricatable |
CEMA Class | CEMA Class C - Medium Duty |
Roller Length | 45 in |
Roller Material | Rubber |
Weight | 35.0 LB |
EAN or UPC | 698210671518 |