Product details
- 5" x 45" Steel Roller
Specifications
Roller Length | 45 in |
Lubrication | Factory Sealed |
Roller Material | Steel |
CEMA Class | CEMA Class C - Medium Duty |
Roller Dia. | 5 in |
Idler Type | Return Idler |
Weight | 46.0 LB |
EAN or UPC | 698210830229 |