- 6" x 63" Rubber Roller
Roller Material | Rubber |
Roller Dia. | 6 in |
Roller Length | 63 in |
CEMA Class | CEMA Class D - Medium/Heavy Duty |
Lubrication | Factory Sealed |
Idler Type | Return Idler |
Weight | 56.0 LB |
EAN or UPC | 698210805876 |
Roller Material | Rubber |
Roller Dia. | 6 in |
Roller Length | 63 in |
CEMA Class | CEMA Class D - Medium/Heavy Duty |
Lubrication | Factory Sealed |
Idler Type | Return Idler |
Weight | 56.0 LB |
EAN or UPC | 698210805876 |