- 6" x 63" Rubber Roller
Idler Type | Return Idler |
Lubrication | Factory Sealed |
CEMA Class | CEMA Class D - Medium/Heavy Duty |
Roller Length | 63 in |
Roller Dia. | 6 in |
Roller Material | Rubber |
Weight | 60.0 LB |
EAN or UPC | 698210805777 |
Idler Type | Return Idler |
Lubrication | Factory Sealed |
CEMA Class | CEMA Class D - Medium/Heavy Duty |
Roller Length | 63 in |
Roller Dia. | 6 in |
Roller Material | Rubber |
Weight | 60.0 LB |
EAN or UPC | 698210805777 |