
- 5936 Chain Number
- 24 Teeths
- Molded Split Sprocket Style
- Round Bore Style
Bore Style | Round Bore |
Sprocket Style | Molded Split |
Pitch Dia. | 5.799 in, 147.3 mm |
Bore Dia. | 1 in |
Bore Shape | Round |
No. of Set Screws | 1 |
Chain Number | NS5936 Sprockets |
Pitch Diameter | 147.35 mm |
Keyway | 1 |
Series | Thermoplastic |
Body Style | Block |
Sprocket Construction | Molded Split Sprocket |
Bore Type | Shaft-Ready |
Material | PA |
Set Screw | 1 |
No. of Teeth | 24 |
No. of Keyways | 1 |
Volume | 2.409 CDM |
Chain No. | 5936 |
Finished Bore | 1 in |
Weight | 0.57 LB |
EAN or UPC | 793699406504 |
