
- 63 Chain Number
- 23 Teeths
- Molded Split Sprocket Style
- Round Bore Style
Bore Shape | Round |
Sprocket Construction | Molded Split Sprocket |
Sprocket Style | Molded Split |
No. of Keyways | 1 |
Bore Style | Round Bore |
Finished Bore | 1 in |
Bore Type | Shaft-Ready |
Pitch Diameter | 139.9 mm |
Series | Thermoplastic |
Body Style | Block |
Set Screw | 1 |
Material | PA |
No. of Teeth | 23 |
No. of Set Screws | 1 |
Keyway | 1 |
Pitch Dia. | 5.507 in, 139.9 mm |
Chain Number | NS63 Sprockets |
Volume | 2.409 CDM |
Bore Dia. | 1 in |
Chain No. | 63 |
Weight | 0.75 LB |
EAN or UPC | 793699411355 |
