- 820 Chain Number
- 23 Teeths
- Molded Split Sprocket Style
- Round Bore Style
Sprocket Style | Molded Split |
Keyway | 1 |
Material | Nylon |
Pitch Diameter | 135.23 mm |
No. of Teeth | 23 |
Set Screw | 1 |
Bore Style | Round Bore |
Bore Type | Shaft-Ready |
Finished Bore | 1 1/2 in |
Chain No. | 820 |
Body Style | Block |
Weight | 1.19 LB |
EAN or UPC | 793699413199 |