- 815 Chain Number
- 27 Teeths
- Molded Split Sprocket Style
- Round Bore Style
Sprocket Style | Molded Split |
Chain No. | 815 |
Bore Style | Round Bore |
Body Style | Block |
Set Screw | 1 |
No. of Teeth | 27 |
Keyway | 1 |
Bore Type | Shaft-Ready |
Material | Nylon |
Pitch Diameter | 165.2 mm |
Finished Bore | 1 1/2 in |
Weight | 1.76 LB |
EAN or UPC | 793699413571 |