
- MatTop Chain
- 7705 Chain Series
- Straight Running, Dynamic Transfer System Type
- 1 in Chain Pitch
- 4.5 in Module Width
Chain Series | 7705 |
Module Width | 4.5 in |
No. of Positrack | 2 |
Open Area | 0.03 % |
Direction | RH |
Pin Material | Acetal |
Low Friction | No |
Straight or Side-Flex | Straight Running |
Surface Type | DTS® |
Material | Abrasion Resistant Polyamide |
Positrack Location | Center |
Chain Number | 7705DTS |
Color | Green |
Chain Width | 4.5 in, 114.3 mm |
Series | Straight Running |
High Temperatures | No |
Right / Left Hand | Right Hand |
Type | Straight Running, Dynamic Transfer System |
Rod Material | Acetal |
Curve Retention | Straight |
Chain Pitch | 1 in, 25.4 mm |
Chain Strength | 1025 lbs, 4551 N |
Chain Material | WX |
Weight | 1.035 LB |
EAN or UPC | 782934786433 |
