- 1000 Chain Number
- 16 Teeths
- Molded Split Sprocket Style
- Round Bore Style
Body Style | Block |
Bore Style | Round Bore |
Material | Nylon |
Sprocket Style | Molded Split |
Chain No. | 1000 |
No. of Teeth | 16 |
Bore Type | Shaft-Ready |
Pitch Diameter | 130.2 mm |
Finished Bore | 40 mm |
Keyway | 1 |
Weight | 0.507 LB |
EAN or UPC | 793699936711 |