- 5936 Series Chain
- Straight Running, Perf Top
- Low Friction Acetal Material
- 3/4" Pitch
- 6" Width
description
- Rex® MatTop® chains provide a continuous conveying surface for applications demanding greater width requirements (available in both assembled-to-width and molded-to-width configurations). Pins extend the full width of the chain, ensuring maximum strength and providing smoother conveying surfaces. Smaller pitch chains minimize the size of dead plates when transferring products over head or tail shafts reducing chordal action which helps eliminate container tipping and jam-ups at transfer points. Engineered to satisfy a wide range of conveyor applications for virtually any product size.
High Temperatures | No |
Low Friction | Yes |
Support Area Percent | 83.6 % |
Link Plates Thickness | 11/32 in |
Material | Low Friction Acetal |
Color | Dark Tan |
Thickness | 0.34375 in |
Open Area | 16.4 % |
Chain Pitch | 0.75 in |
Chain Series | 5936 |
Module Width | 6 in |
Type | Straight Running, Perf Top |
Package Type | 10 Foot Box |
Pin Material | Polypropylene |
Weight | 0.65 LB |
EAN or UPC | 793699348002 |