- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 in Shaft Diameter
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
Bearing Standoff Distance | 3/16 in |
Bolt Circle Radius | 4 1/4 in |
Size Code | 9 |
Bolt Size | 3/4 in |
Inner Ring Hub Diameter | 3 3/8 in |
Shape | Square |
Bearing Type | Spherical Roller Bearing |
Mounted Unit Duty | Heavy Duty |
Flange Thickness | 1 13/16 in |
Inch/Metric | Inch |
Style | 4-Bolt Flange |
Seal Type | Spring Loaded Heavy Contact Seals |
Bolt Circle Dia. | 8 1/2 in |
Housing Material | Cast Iron |
Duty | Heavy-Duty |
Bolt Hole Spacing | 6 in |
RPM [Max] | 1700 rpm |
Shaft Dia. | 3 in |
End Type | Open End |
Length Through Bore | 4 in |
Collar O.D. | 4 1/16 in |
Temperature Range [Max] | 225 °F |
Bore Range [Max] | 4 in |
Housing Height | 7 3/4 in |
Lubrication | Relubricatable |
Flange Type | 4-Bolt Flange |
Housing Diameter | 6 1/2 in |
Bearing Design | Non-Expansion |
Grease Fitting Size | 1/8 in NPT |
Bore Range [Min] | 1.4375 in |
Housing Length | 7 3/4 in |
Overall Width | 4 3/16 in |
Locking Device | Single Setscrew Locking Collar |
Temperature Range [Min] | -40 °F |
Series | 2000 |
Housing Construction | One Piece |
Lubricant Type | Exxon Ronex MP |
Set Screw Torque | 680 in lb |
Misalignment Range | ±1 1/2° |
Weight | 26.9 LB |
EAN or UPC | 698210824013 |