
- 2 3/16" Shaft
- 12" Travel
- Spherical Roller Bearing Design
- Setscrew Locking Collar
- Heavy Contact Seals
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
Locking Device | Setscrew Locking Collar |
Grease Fitting Size | 1/8 NPT |
Overall Width | 3 1/2 in |
Vibration Frequency Roller Spin | 0.0606 cps |
Bolt Hole Spacing - Length | 27 1/2 in |
Vibration Frequency Outer Ring Defect | 0.1377 cps |
Primary Seal | Buna Spring Loaded Lip Seal |
Base Length | 29 1/2 in |
Size Code | 7 |
End Closure | None |
Housing Material | Cast Iron |
Shaft Locking | Single Set Collar |
Type | Spherical Roller Bearing |
Base Height | 1 3/4 in |
Housing Coating | Powder Coated |
Overall Height | 8.6875 in |
Static Load Rating | 44400 lb |
Bearing Type | Spherical Roller |
Take-Up Types | Top Angle Protected Screw |
Shaft Dia. | 2 3/16 in |
Travel | 12 in |
Seal Type | Heavy Contact Seals |
Retainer Type | Engineered Polymer |
Vibration Frequency Inner Ring Defect | 0.1790 cps |
Lubrication Type | Exxon Ronex MP Std |
Base Width | 3 1/2 in |
Bolt Size | 5/8 in |
Vibration Frequency Fundamental Train | 0.0072 cps |
Weight | 49.0 LB |
EAN or UPC | 698210707750 |
