
- 2 1/2 in Shaft Diameter
- Spherical Roller Bearing Type
Retainer Type | Engineered Polymer |
Size Code | 9 |
Type | Spherical Roller Bearing |
Slot Width | 1.8125 in |
Overall Height [Min] | 6.6875 in |
Length Through Bore | 3.75 in |
Shank Height | 4 7/8 in |
Vibration Frequency Inner Ring Defect | 0.1701 cps |
Radial Dynamic Load Capacity | 57750 lb |
Between Frame Width | 5 15/16 in |
Overall Length | 9.125 in |
Screw Diameter | 1 5/8 in |
Vibration Frequency Roller Spin | 0.0591 cps |
Primary Seal | Buna Spring Loaded Lip Seal |
Locking Device | Adapter Mounted |
Shaft Locking | Tapered Adapter Mount |
Bearing Type | Spherical Roller |
Temperature Range [Max] | 225 °F |
Grease Fitting Size | 1/8 NPT |
Static Load Rating | 71500 lb |
Vibration Frequency Fundamental Train | 0.0072 cps |
Shaft Dia. | 2 1/2 in |
Bearing Design | Non-Expansion |
Seal Type | Spring Loaded Heavy Contact Seals |
Housing Material | Cast Iron |
Lubrication Type | Exxon Ronex MP Std |
Housing Coating | Powder Coated |
Vibration Frequency Outer Ring Defect | 0.1299 cps |
Weight | 26.6 LB |
EAN or UPC | 793699291780 |
