- 24 Tooth Sprocket for #5936 Chain
- 5.875" Outside Diameter
- 1" Bore
No. of Teeth | 24 |
Length Through Bore | 1 in |
Effective No. of Teeth | 24 |
Sprocket Style | C |
Outside Dia. | 5.875 in |
Material | Acetal Thermoplastic |
Finished Bore | 1 in |
Pitch Diameter | 5.801 in |
Keyway | 1/4 x 1/8 |
Chain No. | 5936 |
Bore Style | Round Bore |
Width Across Teeth | 0.1875 in |
Weight | 0.5 LB |
EAN or UPC | 698210837310 |