- 25 Tooth Sprocket for #820 Chain
- 6.07" Outside Diameter
- 1.1875" Bore
No. of Teeth | 25 |
Bore Style | Round Bore |
Length Through Bore | 2 in |
Sprocket Style | C |
Outside Dia. | 6.07 in |
Chain No. | 820 |
Keyway | 1/4 x 1/8 |
Finished Bore | 1 3/16 in |
Pitch Diameter | 6.032 in |
Effective No. of Teeth | 12 1/2 |
Material | Reinforced Nylon |
Width Across Teeth | 1.6875 in |
Weight | 1.0 LB |
EAN or UPC | 698210857332 |