- 27 Tooth Sprocket for #820 Chain
- 6.56" Outside Diameter
- 1.25" Bore
Keyway | 5/16 x 5/32 |
Pitch Diameter | 6.504 in |
No. of Teeth | 27 |
Finished Bore | 1 1/4 in |
Effective No. of Teeth | 13 1/2 |
Length Through Bore | 2 in |
Chain No. | 820 |
Sprocket Style | C |
Outside Dia. | 6.56 in |
Bore Style | Round Bore |
Material | Reinforced Nylon |
Width Across Teeth | 1.6875 in |
Weight | 1.4 LB |
EAN or UPC | 698210874421 |