- WH78 Narrow Series Welded Steel Conveyor Chain
- 2.609" Pitch
Chain Construction | Narrow Series Welded Steel Conveyor Chain |
Pin Diameter | 1/2 in |
Thickness | 1.13 in |
Material | Steel |
Roller Width | N/A |
Chain Series | WH78 |
Chain Pitch | 2.609 in |
Pin Overall Length | 3.06 in |
Rated Working Load | 3500 lbs |
Package Type | 10 Foot Box |
Type | N/A |
Pin Material | Steel |
Roller Dia. | N/A |
Link Plates Thickness | 1/4 in |
Weight | 4.2 LB |
EAN or UPC | 698210893170 |