- Spherical Roller Bearing Side Mounted Take-Up
- 1 7/16" Shaft
- 9" Travel
- Setscrew Locking Collar
- Clearance Seals
Frame Height | 5 3/16 in |
Take-Up Types | Center Pull |
Locking Device | Setscrew Locking Collar |
Lubrication | Relubricatable |
Frame Material | Steel |
Size Code | 4 |
Bolt Size | 1/2 in |
Shaft Dia. | 1.4375 in |
Bearing Type | Spherical Roller Bearing |
Seal Type | Clearance Seals |
Bolt Hole Spacing - Length | 6 7/16 in |
Overall Width | 3 5/8 in |
Travel | 9 in |
Housing Material | Cast Iron |
Bolt Hole Spacing - Height | 3 9/16 in |
Frame Length | 15 7/8 in |
Weight | 18.4 LB |
EAN or UPC | 698210715328 |