- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 3/16 in Shaft Diameter
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
- K seal, for dusty, dirty conditions
Style | 4-Bolt Flange |
Housing Construction | One Piece |
Set Screw Torque | 680 in lb |
Misalignment Range | ±1 1/2° |
Flange Thickness | 1 in |
Inner Ring Hub Diameter | 3 31/32 in |
Bearing Design | Non-Expansion |
Flange Style | 4-Bolt Square |
Lubricant Type | Exxon Ronex MP |
Bore Range [Max] | 4 in |
Overall Width | 4 5/8 in |
Collar O.D. | 4 29/32 in |
Bolt Hole Spacing | 6 23/32 in |
Housing Diameter | 7.375 in |
Housing Length | 8 7/16 in |
Shape | Square |
Size Code | 10 |
Bolt Circle Dia. | 9 1/2 in |
Series | 2000 |
Grease Fitting Size | 1/8 in NPT |
Shaft Dia. | 3.1875 in |
Lubrication | Relubricatable |
RPM [Max] | 2400 rpm |
Bolt Size | 3/4 in |
Flange Type | 4-Bolt Flange |
Bolt Circle Radius | 4 3/4 in |
Duty | Heavy-Duty |
Bearing Type | Spherical Roller Bearing |
Housing Material | Cast Iron |
Pilot Diameter | 7.375 in |
Locking Device | Single Setscrew Locking Collar |
Seal Type | Clearance Seals |
Length Through Bore | 4.375 in |
Bore Range [Min] | 0.75 in |
Mounted Unit Duty | Heavy Duty |
End Type | Open End |
Bearing Standoff Distance | 1/4 in |
Inch/Metric | Inch |
Temperature Range [Max] | 225 °F |
Housing Height | 8 7/16 in |
Weight | 37.0 LB |
EAN or UPC | 698210173708 |